Abbotsford
FESMS4LFPC

FESTO INC 534501 MS4-LFP-C filter cartridge

Price $7.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:534501

Description

filter cartridge MS4-LFP-C For MS series, degree of filtration: 5 µm Size=4, Series=MS, Grade of filtration=5 µm, Corrosion resistance classification CRC=2 - Moderate corrosion stress, Material filter=PE

Specifications

Brand Name Festo Item Name Filter Cartridge
Filter Efficiency 5 µm Type Size 4
Series/Model MS Material Polyethylene
For Use With MS Series Filter

Packages

1 - UNIT - 1