Abbotsford
KLN5144BHB

KLEIN TOOLS, INC 5144BHB Lineman Bucket with Kickstand Oval Hard-Body, 14-Pocket

Price $140.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5144BHB

Description

Kickstand for stability and proper orientation. Black moulded polypropylene bottom with drain holes. Orange, non-conductive plastic exterior maintains bucket shape.


Lineman Bucket with kickstand for stability and proper orientation

Bucket construction features black molded polypropylene bottom with drain holes

Orange, non-conductive plastic exterior maintains bucket shape

Cat. No. 5144H hooks sold separately

Helps you stay organized with 15 pockets

Includes kickstand

Specifications

Brand Name Klein Tools Item Name Lineman Bucket with Kickstand
Type Hard-Body, 14-Pocket Shape Oval
Material Non-Conductive High Density Polyethylene Color Orange
Width 7 in Depth 14 in
Height 10 in Handle Type Web
Includes Leather Skinning Knife Sheath UPC 092644621314

Packages

1 - UNIT - 1