Abbotsford
PANAST255C100

PANDUIT CANADA CORP. AST25-5-C100 AST25-5-C100 Aerial Support, Black, UV PP, 10x0.44", PK100

Price $1.4885 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:AST25-5-C100
Documents Documents

Description

Panduit AST25-5-C100 Aerial Support Ties with integral 1/2” (12.7mm) spacer for support strands are designed to keep equipment and cable clear of pole hardware. These ties and spacers together reduce inventory costs and allows for faster installation. They are releasable and re-usable, and do not require install tools. Supports bundles up to 2.5” (63.5mm) in diameter and is for use in outdoor environments. Made of weather-resistant polypropylene, is black in color and comes in packages of 100.

Specifications

Brand Name Panduit Type Aerial Apron
Length 254 mm Tensile Strength 334 N
Material Stainless Steel Body with Silicone Sleeve, Polypropylene Lid Color Black,Orange,White
Width 29.5 mm Standards CE Compliant
Application For Recessed and Surface - General Purpose Lensed UPC 074983601059

Packages

500 - UNIT - (500)