Abbotsford
PANBM4SC

PANDUIT CANADA CORP. BM4S-C Dome-Top® BM4S-C Cable Tie

Price $1.1680 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BM4S-C

Description

Dome-TopĀ® Barb Ty marker tie, wrap, miniature cross section, 15.1 (384mm) length, .50 x 2.13 (12.7 x 54.1mm) marker write-on area, nylon 6.6, natural, standard package.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 0.19 in
Thickness 0.05 IN Bundle Diameter 4.00 IN
Tensile Strength 222 lb Material Nylon
Color Natural Standards UL Compliant 62275, UL Listed #E56854, UL Recognized #E56854
Application General UPC 074983738939

Packages

1000 - UNIT - (1000)