Abbotsford
PANBC4SS10D0

PANDUIT CANADA CORP. BC4S-S10-D0 Dome-Top® BC4S-S10-D0 Cable Tie

Price $0.9701 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BC4S-S10-D0

Description

Dome-TopĀ® barb ty clamp tie, standard cross section, #10 (M5) screw, 15.6 (396mm) length, weather resistant nylon 6.6, black, bulk package.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Length 15.6 In.
Width NA In. Thickness In.
Bundle Diameter 4 In. Tensile Strength 222 lb
Material Nylon Color Black
Standards UL Compliant 62275, UL Listed #E56854, UL Recognized #E56854 Application General
UPC 074983707836

Packages

1000 - UNIT - (1000)