PANDUIT CANADA CORP. BC2S-S10-C0 Dome-Top Cable Tie 222 N 8.5 in L Nylon 6.6 Black Standard Cross Section, UV-Resistant, Weather Resistant
Description
Dome-TopĀ® barb ty clamp tie, standard cross section, #10 (M5) screw, 8.5 (216mm) length, weather resistant nylon 6.6, black, standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top |
| Item Name | Cable Tie | Type | Standard Cross Section, UV-Resistant, Weather Resistant |
| Length | 8.5 in | Width | 4.7 mm |
| Thickness | 1.3 mm | Bundle Diameter | 50.8 mm |
| Locking Type | Barb-Ty Locking | Tensile Strength | 222 N |
| Material | Nylon 6.6 | Color | Black |
| Temperature Rating | -60 to 85 °C | Environmental Conditions | 32 °F |
| Packaging Quantity | 100/Pack | Standards | UL 62275 Listed (Type 1, 11) |
| Application | For General, Outdoor use | UPC | 074983523153 |
Packages
| 1000 - UNIT - (1000) |