Abbotsford
PANBT2SM6

PANDUIT CANADA CORP. BT2S-M6 Dome-Top® BT2S-M6 Cable Tie

Price $0.1290 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BT2S-M6

Description

Dome-TopĀ® barb ty cable tie, standard cross section, 8.0 (203mm) length, nylon 6.6, blue.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 0.19 in
Thickness 0.05 IN Bundle Diameter 2.00 IN
Tensile Strength 222 lb Material Nylon
Color Blue Standards UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Complaint
Application General UPC 074983411993

Packages

5000 - UNIT - (5000)