Abbotsford
PANBT2SM8

PANDUIT CANADA CORP. BT2S-M8 Dome-Top® BT2S-M8 Cable Tie

Price $0.1355 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BT2S-M8

Description

Dome-TopĀ® barb ty cable tie, standard cross section, 8.0 (203mm) length, nylon 6.6, gray.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 0.19 in
Thickness 0.05 IN Bundle Diameter 2.00 IN
Tensile Strength 222 lb Material Nylon
Color Black Application General
UPC 074983412013

Packages

5000 - UNIT - (5000)