Abbotsford
PANBW3SD0

PANDUIT CANADA CORP. BW3S-D0 Dome-Top® BW3S-D0 Cable Tie

Price $0.6666 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BW3S-D0

Description

Panduit® Dome-top® Barb Ty Wing Push-mount Ties have unique wings that create constant tension for a long-lasting stable hold that™s also infinitely adjustable. Plus, with Nylon 6.6 material it's ideal for indoor environments. Standard cross section, 12.5L (318mm), Tensile Strength: 222, Bundles up to 3.0 (76mm), black, 500pc.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 0.19 in
Thickness 0.05 IN Bundle Diameter 3.00 IN
Tensile Strength 222 lb Material Nylon
Color Black Standards UL Compliant 62275, UL Listed #E56854, UL Recognized #E56854
Application General UPC 074983379026

Packages

1000 - UNIT - (1000)