Abbotsford
PANUGCTCV15SX0

PANDUIT CANADA CORP. UGCTCV1.5S-X0 HOOK & LOOP CINCH CABLE TIE, BLACK

Price $5.3757 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:UGCTCV1.5S-X0

Description

The Ultra-Cinchâ„¢ Hook and Loop Cinch Cable Tie have hooks and loops on same side to secure a greater range of bundle diameters. The soft, premium material is safe to use on high performance cabling to protect against over-tensioning. The cinch cable tie is adjustable, releasable, and re-usable for applications requiring frequent moves, adds, or changes. The cinch cable tie is 5 inches (127mm) maximum diameter.

Specifications

Brand Name Panduit Sub Brand Ultra-Cinch™
Type Hook & Loop Cinch Cable Tie Length 7.5 In.
Width 0.85 In. Tensile Strength 222 lb
Material Nylon Color Black
Standards RoHS Compliant Application Ideal for Applications Requiring Frequent Moves, Adds, or Changes
UPC 074983046201

Packages

100 - UNIT - (100)