ABB ELECTRIFICATION CANADA INC FO200-40-0 Ty-Rap® Cable Tie 40 lb 9 in L Polyethylene/Nylon Black Hook and Loop
Description
TY-RAPĀ® hook and loop tie made of UL94V-2 rated material. Enables quick and convenient bundling of data and fiber optic cables. Screw and adhesive mounting bases provide multiple mounting options.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Hook and Loop |
| Length | 9 in | Width | 0.5 in |
| Bundle Diameter | 2 in | Locking Type | Hook and Loop, Velcro Fastener |
| Tensile Strength | 40 lb | Material | Polyethylene/Nylon |
| Color | Black | Series/Model | FO |
| Mounting | Screw Mount | Temperature Rating | -40 to 220 °F |
| UPC | 786210712352 |
Packages
| 1 - UNIT - 1 |