Abbotsford
TABIDNY15009M

ABB IDNY-1500-9-M Cable tie ID nylon natural 1.5in CATAMOUNT

Price $0.5395 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:IDNY-1500-9-M
Documents Documents

Description

CATAMOUNT® cable tie identification tag made of nylon. 0.09 inch slot height, 0.2 inch slot width.

Specifications

Brand Name ABB Type Cable Tie, Letter
Width 1.5 in Thickness 0.015 in
Material Nylon/Polyamide 6.6 Color Natural
Temperature Rating -40 to 185 °F UPC 728494092829

Packages

10K - UNIT - (10000)