Abbotsford
TABL181209L

ABB L-18-120-9-L Catamount® Cable Tie 120 lb 17.611 in L Nylon 6/6 Natural Heavy Duty, Internal Toothing

Price $2.0585 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L-18-120-9-L
Documents Documents

Description

The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Type Heavy Duty, Internal Toothing
Length 17.611 in Width 0.3 in
Thickness 0.075 in Bundle Diameter 3/16 - 7/8 in
Locking Type Plastic Pawl Tensile Strength 120 lb
Material Nylon 6/6 Color Natural
Temperature Rating -40 to 85 °C Packaging Quantity 50/Pack
Standards E49405 UPC 728494912714

Packages

1 - UNIT - 1