ABB ELECTRIFICATION CANADA INC L-11-50MH-9-D Catamount® Cable Tie 50 lb 12.1 in L Nylon/Polyamide 6.6 Natural Internal Toothing
Description
Catamount® Integrated mounting hole cable tie made of polyamide (nylon 6.6) natural. For indoor applications.
Specifications
| Brand Name | ABB | Sub Brand | Catamount® |
| Item Name | Cable Tie | Type | Internal Toothing |
| Length | 12.1 in | Width | 0.19 in |
| Thickness | 0.05 in | Bundle Diameter | 3 in |
| Locking Type | Plastic Pawl | Tensile Strength | 50 lb |
| Material | Nylon/Polyamide 6.6 | Color | Natural |
| Mounting | Screw Hole | Temperature Rating | -40 to 85 °C |
| Packaging Quantity | 500/Pack | Standards | UL E49405 |
| Application | For Indoor Applications | UPC | 728494910901 |
Packages
| 5000 - UNIT - (5000) |