Abbotsford
TABL750PM0C

ABB L-7-50PM-0-C Cable tie push mount nylon black 50lb 100pack

Price $0.4353 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L-7-50PM-0-C
Documents Documents

Description

CATAMOUNT® push mount cable tie made of nylon.

Specifications

Brand Name ABB Type Push Mount
Length 7.87 in; 200 mm Width 0.19 in
Thickness 0.05 in; 1.3 mm Bundle Diameter Max 1.77 in ; Max 45 mm
Tensile Strength 50 lb 222 N Material Nylon/Polyamide 6.6
Color Black Temperature Rating -40 to 185 °F
UPC 728494124544

Packages

5000 - UNIT - (5000)