Abbotsford
TABLS46840B

ABB LS-4.6-840B Tie cable ball lock uncoated 316SS 33x0.18" 200lb

Price $12.9367 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:LS-4.6-840B
Documents Documents

Description

Ty-RapĀ® high-performance stainless steel cable ties are a perfect fastening solution for project managers, engineers and contractors looking to reduce overall project costs. Manufactured to superior standards, these cable ties are safer, stronger and faster than ever before.

Specifications

Brand Name ABB Type Stainless Steel
Length 33.1 in Width 0.187 in
Bundle Diameter 0.25 to 10 in ; 6.3 to 254 mm Tensile Strength 200 lb 890 N
Material 316 Stainless Steel Color Metallic Gray
Standards UL E49405 UPC 786210242316

Packages

1000 - UNIT - (1000)