Abbotsford
TABRS46360A

ABB ELECTRIFICATION CANADA INC RS-4.6-360A CABLE TIE 302/304 RTSST 200LB 14IN

Price $6.0516 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RS-4.6-360A
Documents Documents

Description

Ball-Lock 304 Stainless Steel Retained Tension Cable Tie, Uncoated, for Temperatures up to 300 Degrees Celsius (572 F) for Indoor and Outdoor Applications, Suitable for High Temperature Environments, UL/EN/CSA62275 Type 2S Rated for AH-1 Plenum, Length of 360mm (14.20 Inches), Width of 4.75mm (0.187 Inch), Thickness of 0.25mm (0.01 Inch), Bundle Diameter of 25.4mm (1 Inch) to 102mm (4 Inches), Tensile Strength Rating of 890 Newtons (200 Pounds)

Specifications

Brand Name ABB Type Stainless Steel
Length 14.2 in Width 0.187 in
Thickness 0.01 in; 0.25 mm Bundle Diameter 1 to 4 in ; 25.4 to 102 mm
Tensile Strength 200 lb 890 N Material 304 Stainless Steel
UPC 786210062952

Packages

1 - UNIT - 1