Abbotsford
TABS2NY0960C

ABB ELECTRIFICATION CANADA INC S2NY-096-0-C Cable tie strapping nylon black 0.281x0.32"

Price $170.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S2NY-096-0-C
Documents Documents

Description

Extrusion grade black nylon. Hole spacing allows for greater flexibility in meeting bundle diameter requirements. Strapping provides a wide range of tensile strengths depending on mounting method. (S2NY-096-0 tested at 50 lb. with BTNY-096). Non-conductive, non corrosive, resistant to fuels, lubricants and most chemicals.

Specifications

Brand Name Catamount Type Cable Strapping
Length 100 ft Width 0.284 in ; 7.21 mm
Thickness 0.31 in ; 0.78 mm Material Nylon/Polyamide
Color Black Mounting Screw
UPC 728494098241

Packages

25 - UNIT - (25)