Abbotsford
TABTY54407X

ABB TY54407X Strap hanger weather-resistant nylon 200lbs 0.5x6.36"

Price $10.6719 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY54407X

Description

Releasable messenger hanger strap features high tensile strength after fastening. Lowers installation costs. Nylon 12 is a lower, moisture-absorbing material than 6.6 nylon - making the effect of water on properties much less.

Specifications

Brand Name Ty-Rap Type Releasable
Length 6.36 in Width .500 in
Bundle Diameter 2 in ; 50.8 mm Tensile Strength 200 pounds ; 890 newtons
Material Nylon 12 Color Black
UPC 786210807478

Packages

500 - UNIT - (500)