Abbotsford
TABTY544MX

ABB ELECTRIFICATION CANADA INC TY544MX Cable tie weather-resistant nylon 25lbs 0.184W"

Price $3.7076 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TY544MX

Description

Cable tie lets you secure wire bundles up to 1-3/4 inch in diameter to all masonry surfaces. It is equipped with a masonry plug which is driven into the drilled hole. Once installed, the tail is looped through the head to provide a neat, safe, low-profile installation. It is made of black, weather-resistant nylon.

Specifications

Brand Name ABB Type Pre-Mountable with Integrated Nail
Length 7.8 in; 200 mm Width 0.18 in
Thickness 0.039 in; 1 mm Bundle Diameter Max 1.75 in ; Max 44.45 mm
Material Nylon/Polyamide 6.6 Color Black
Temperature Rating -40 To 185 °F UPC 786210806884

Packages

5000 - UNIT - (5000)