Abbotsford
TABTY635M

ABB TY635M Cable tie mounting head nylon 50lbs 0.19x7.8"

Price $0.3174 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY635M
Documents Documents

Description

Cable ties made from natural nylon 6/6 are excellent performers in most applications. Recommended for use in temperatures ranging from 185 to -40°F (85 to -40°C).

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie Type Integrated Mounting Hole
Length 7.812 in Width 0.18 in
Thickness 0.055 in Bundle Diameter 1.77 in
Locking Type Stainless Steel Barb Tensile Strength 50 lb
Material Nylon/Polyamide 6.6 Color Natural
Temperature Rating -40 to 185 °F UPC 786210825526

Packages

30K - UNIT - (30000)