Abbotsford
TABTYD5270M

ABB TYD5270M Deltec® Cable Tie 250 lb 27 in L Acetel Black Weather-Resistant

Price $6.0518 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TYD5270M

Description

Ty-Rap® Deltec™ cable tie made from stainless steel with weatherable acetal offers superior resistance to sunlight, moisture and salt environments. Locking device is made from marine-grade corrosion-resistant silicon copper alloy. Designed to last a minimum of 20 years in outdoor use.

Specifications

Brand Name ABB Sub Brand Deltec®
Item Name Cable Tie Type Weather-Resistant
Length 27 in Width 0.5 in
Bundle Diameter 203.2 mm Locking Type Double Locking Head
Tensile Strength 250 lb Material Acetel
Color Black Temperature Rating -34 to 66 °C
Application Ideal Solution for Bundling in Harsh Outdoor Environments UPC 786210713410

Packages

1 - UNIT - 1