Abbotsford
TABTYZ23M

ABB TYZ23M Ty-Rap® Cable Tie without interleaving 18 lb 3.62 in L Fluoropolymer ETFE Aquamarine Radiation-Resistant

Price $0.9553 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TYZ23M
Documents Documents

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without interleaving Type Radiation-Resistant
Length 3.62 in Width 0.09 in
Thickness 0.05 in Bundle Diameter 0.08 - 0.63 in
Locking Type Stainless Steel Barb Tensile Strength 18 lb
Material Fluoropolymer ETFE Color Aquamarine
Temperature Rating -46 to 150 °C Standards UL E49405, CSA 2884, ASTM D6779
UPC 786210897547

Packages

1 - UNIT - 1