Abbotsford
TABTYZ25M

ABB TYZ25M Ty-Rap® Cable Tie without Interleaving 50 lb 7.31 in L ETFE Fluoropolymer Aquamarine Radiation Resistant

Price $2.2449 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TYZ25M
Documents Documents

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type Radiation Resistant
Length 7.31 in Width 0.163 in
Thickness 0.062 in Bundle Diameter 0.138 - 1.77 in
Locking Type Stainless Steel Barb Tensile Strength 50 lb
Material ETFE Fluoropolymer Color Aquamarine
Temperature Rating -46 to 150 °C Standards UL Listed in File Number E49405, ASTM D6779
UPC 786210839882

Packages

1 - UNIT - 1