Description
UTILCO Copper Compression Grounding C Crimp, Compression connection, Copper material, Bare plated connector, UL 486A/B Listed, UL 467 Listed, C22.2 No. 65-03, Copper Primary Conductor 2 Str and 2 Sol, Copper Secondary Conductor 4 Sol - 8 Sol and 4 Str - 8 Str, rated for 35 kV, primary color Copper, die index ND-C,
Specifications
| Brand Name | Ilsco | Item Name | C-Crimp Connector |
| Type | Short Sleeve, Press On | Voltage Rating | Up to 35 kV |
| Run Conductor Size | 2 AWG Stranded/Solid | Tap Conductor Size | 4 AWG Stranded - 8 AWG Solid |
| Die Index Number | C | Material | Copper |
| Length | 0.99 in | Width | 0.614 in |
| Height | 0.83 in | Temperature Rating | 90 °C |
| Standards | UL 486A/B, UL File Number E6207, UL 467, CSA File Number LR29601, RoHS Compliant | Application | For Copper Conductor only, Direct Burial in Earth or Concrete and High-Voltage Applications up to 35 kV |
| UPC | 676566800509 |
Packages
| 3 - UNIT - (3) | 100 - UNIT - 100 |