Abbotsford
TABSMD3949M

ABB ELECTRIFICATION CANADA INC SMD394-9-M Marker sleeve "M" vinyl 12-4AWG white 250/disc

Price $22.8015 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SMD394-9-M

Description

E-Z-CODEĀ® SMD series sleeve markers on a compact disc. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend M Legend Color Black
Background Color White Material PVC
UPC 786209903228

Packages

1 - UNIT - 1