Abbotsford
TABSML1189X

ABB ELECTRIFICATION CANADA INC SML118-9-X Marker sleeve wire X vinyl 22-16AWG white 200pk

Price $16.9705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SML118-9-X

Description

Loose bag vinyl sleeve marker.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend X Legend Color Black
Background Color White Material PVC
UPC 786209928481

Packages

1 - UNIT - 1