Abbotsford
TABRA1103

ABB RA1103 Terminal fork nylon 22-16AWG #6 red STA-KON

Price $0.4715 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RA1103

Description

STA-KONĀ® nylon-insulated fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Insulated Fork Terminal Type Short Sleeve
Conductor Size 22-16 AWG Stud Size #6
Voltage Rating 600 V Insulation Material Nylon
Material Copper Finish Electro Tin Plated
Color Red Barrel Type Brazed Seam
Tang Type Fork Temperature Rating 105 degrees C
Standards UL E9809 UPC 786210817545

Packages

1 - UNIT - 1