Abbotsford
ILSACMN20

ILSCO CANADA NEWCO ULC ACMN-2/0 AL CMP 2/0 T CULUS PIGTAIL

Price $36.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA NEWCO ULC
Manufacturer #:ACMN-2/0

Description

Aluminum Compression Pigtail Adaptor Conductor size 20, Tin Plated, cULus.

Specifications

Brand Name Ilsco Item Name Compression Pigtail Adapter
Voltage Rating 600 V Conductor Size 2/0 AWG
Pin Size 0.33 in dia x 0.84 in L Insulation Material Aluminum
Color White Finish Tin-Plated
Barrel Type Chamfered Temperature Rating 90 °C
Standards cULus Listed UPC 783669021325

Packages

1 - UNIT - 1