Abbotsford
MICEMEVD520

ABB ELECTRIFICATION CANADA INC EMEV-D52-0 EVEMS DUO 50A/200A 3R

Price $2,250.17 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:EMEV-D52-0

Description

Dual load EVEMS for 100 A/200 A main entrance. Type 3R enclosure for indoor and outdoor use. Compact size that allows for easy installation in tight spaces. D5 EM series models can control two 50 A max EV chargers. Real-time current monitoring for service entrances rated up to 100 A or 200 A. The intelligent algorithm will efficiently manage the two loads. Easy and fast installation. Exclusive patented technology for smart monitoring and controlling.

Packages

1 - UNIT - 1