Abbotsford
MICEMEVS521

ABB ELECTRIFICATION CANADA INC EMEV-S52-1 EVEMS SINGLE 50A/200A NEMA 1

Price $1,313.49 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:EMEV-S52-1

Description

Single load EVEMS for 100 A/200 A main entrance. Choose from two enclosure options: Type 1 for indoor use or Type 3R for indoor and outdoor use. Compact size that allows for easy installation in tight spaces. S5 Series models can control one 50 A max EV charger. S8 Series models can control one 80 A max EV charger. Real-time current monitoring for service entrances rated up to 100 A or 200 A. Easy and fast installation. S5 Series models used in conjunction with H6 Series hubs can be used for multi-unit residential building (MURBs) installations. Exclusive patented technology for smart monitoring and controlling. Products evaluated using CSA SPE-1000.

Packages

1 - UNIT - 1