Abbotsford
BRAI4311WBSFID

W H BRADY I4311-WB-SFID PRINTER WIFI/BT SAFETYID NA I4311

Price $4,692.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:I4311-WB-SFID

Description

i4311 Transportable Industrial Desktop Label Printer - Safety and Facility ID Software. Set up shop anywhere with the i4311 Transportable Industrial Desktop Label Printer — the first 4 inch wide label printer with an all-day battery and ergonomic carrying handle. 0.25" to 4" wide labels: Print everything you need, where you need it. All-day battery: Swappable, fast-charging battery prints up to 5,000 labels on a single charge. Easily transportable: Weighs only 13 lbs. with battery and has an ergonomic handle. Automatic setup: LabelSense™ technology automatically detects and calibrates materials to eliminate manual setup, trial and error, and material waste. Fully connected: Work on a phone, laptop or tablet via Wi-Fi, Bluetooth or Ethernet. Fill and Print templates: Walk up, fill out and print pre-saved templates directly from the printer. Durable design: Withstands the general wear, tear and transportation demands of industrial environments and jobsites. Software included: Brady Workstation Safety and Facility ID Suite helps you create and print using regulatory templates, safety graphics and more.

Packages

1 - UNIT - 1