Abbotsford
gssb335h

SIEMENS B335H BREAKER 35A 3P 240V 22K BLH

Price $344.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:B335H

Description

Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 3-Pole, 240VAC are Circuit Protection Molded Case Circuit Breakers. Type: BLH Application: Electrical Distribution Standard: UL 489 Voltage Rating: 240V Amperage Rating: 35A Trip Range: Thermal Magnetic Interrupt Rating: 22 AIC Number Of Poles: 3P

Packages

1 - UNIT - 1