Abbotsford
LMYK544D1A2

LOREX K54-4D1A2 KIT IP 4CH NVR 2TB W 4X5MP LUMIDETERRENT CAM

Price $1,238.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:K54-4D1A2

Description

The K54-4D1A2 is a complete security solution combining one (1) Luminys R3 Starter seriesNVR with four (4) 5MP turret network cameras. This compact, cost-effective kit delivershigh-performance surveillance and is fully integrated within the Luminys ecosystem for seamless compatibility and reliable operation.R3 series NVRs are compatible with the LumiViewer desktop platform and mobileapp. LumiViewer streamlines security management by providing real-time surveillance,playback of historical footage, and instant alarm notifications. With features like devicesharing, an alarm hub for safety alerts, visual intercom for video calls and door control,and remote access management, LumiViewer ensures comprehensive and efficient monitoring.LumiDeterrent technology integrates full-color video, active deterrence, and AI algorithms to provide 24/7 security. This technology can accurately identify potential risks and prevent incidents with white-light alarms and enhanced sound alarms.Intelligent Motion Detection (iMD) technology accurately detects and filters humans andvehicle in a monitoring area. Using an advanced algorithm, iMD can accurately detecthumans and vehicles while reducing false alarms caused by other objects, animals, orlighting. Users can be alerted to iMD events for timely security. iMD events can be saved for future reference and easily searched for at a later time for forensic analysis and to assist in investigations.

Packages

1 - UNIT - 1