Abbotsford
LUTRMJSDTDV

LUTRON RMJS-DT-DV POWPAK WIRED DL TRNSMTR

Price $130.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RMJS-DT-DV

Description

Vive PowPak Wired Daylight Transmitter Package


Includes (1) Lutron Vive PowPak Wired Daylight Transmitter, 120/277V, RMJS-DT-DV

Includes (1) Lutron EC-DIR-WH Wired Daylight Sensor

Converts wired low-voltage daylight sensor signals into Lutron Clear Connect Type A wireless commands

Compatible with Vive, Athena, and QS standalone

Replaces a Radio Power Savr daylight (LRF2-DCRB) sensor when used with the wired daylight sensor

Supports up to 1 standard wired daylight sensor, EC-DIR-WH

Provides Class 2, 24V power for 1 EC-DIR-WH Wired Daylight Sensor

Clear Connect Radio Frequency technology delivers reliable wireless communication up to 30 ft through walls

120–277 VAC, 60 Hz operation with plenum-rated installation compliance

Supported by 24/7 customer support for fast, worry free installs

Packages

1 - UNIT - 1