Description
Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 3-Pole, 240VAC are Circuit Protection Molded Case Circuit Breakers. Type: BLH Application: Electrical Distribution Standard: UL 489 Voltage Rating: 240V Amperage Rating: 35A Trip Range: Thermal Magnetic Interrupt Rating: 22 AIC Number Of Poles: 3P
Packages
| 1 - UNIT - 1 |