Abbotsford
STLPAEC4025ANA

STELPRO PAEC4025A-NA PAEC4000 SERIE COMMERCIAL AND INDUSTRIAL AIR CURTAIN NO HEAT 208V 1PH 102IN. SURFACE MOUNTED

Price $12,931.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:PAEC4025A-NA

Description

With an EC motor and smart control, EC40 series air curtains are ideal for commercial and industrial installations. Thanks to their high heating capacity and powerful air flow, they easily create the climate separation desired.


Vertical and horizontal mounting

Recommended installation height up to 4.2 m / 13.1 ft.

Recommended installation width up to 6 m / 20 ft.

Length: 1, 1.5, 2 or 2.5 m / 3.28, 5, 6.5 or 8.2 ft.

Packages

1 - UNIT - 1