Abbotsford
WAG8521417

WAGO 852-1417 ECO-SWTC 5PORT 1000BASE-T 2-SLOT 1000BASE-SX/LX EXTENDED 4 * PWR OVER ETH BLK

Price $895.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:852-1417

Description

This unmanaged industrial ETHERNET switch (852-1417) has five Gigabit ETHERNET ports, four of which support Power over Ethernet (PoE+) at 30 W. The four PoE+ ports (IEEE 802.3at) can be used simultaneously to power PoE end devices (powered devices). In addition, the switches have two SFP slots (1000BASE modules). The integrated voltage transformer enables operation with 24 VDC, which is the standard supply voltage in control cabinets.Its slim design paired with a DIN-rail adapter simplifies installation in the control cabinet and provides high vibration and shock resistance. Additionally, automatic transmission rate detection (auto-negotiation) and automatic identification of the transmit and receive lines (Auto MDI-X) allow simple plug-and-play operation, saving time and money during commissioning.

Packages

1 - UNIT - 1