Versatile level 2 charging station for multi-unit residential, commercial and industrial applications.

CoRe+ charging stations are adaptable for a wide range of market segments including workplaces, condos, apartments and commercial properties. They are ideal for sites where several electric vehicles need to charge simultaneously, because they can be cascaded to minimize installation costs for the entire site.

FLO Core+ Products

 
  1. FLO - Breaker-40D
    Product Code: FLOBREAKER40D

    Double 40 A breaker for cascading mounting bracket.

    Learn More

     Available from Manufacturer

    CAD$80.04
  2. FLO - C+-BSS-GRRV
    Product Code: FLOC+BSSGRRV

    CoRe+ bracket, side by side configuration.

    Learn More

     Available from Manufacturer

    CAD$348.00
  3. FLO - C+V1-ANCHOR
    Product Code: FLOC+V1ANCHOR

    CoRe+ pedestal anchor kit for onsite made concrete base.

    Learn More

     Available from Manufacturer

    CAD$240.12
  4. FLO - C+V1-PED-RV-GRRV
    Product Code: FLOC+V1PEDRVGRRV

    CoRe+ Pedestal for One or Two Charging Station.

    Learn More

     Available from Manufacturer

    CAD$927.36
  5. FLO - C+V1-PWCK-150
    Product Code: FLOC+V1PWCK150

    Pedestal cascading mounting bracket with terminal block for up to #2/0 gauge CU or AL conductors.

    Learn More

     Available from Manufacturer

    CAD$352.18
  6. FLO - C+V1-PWCK-40
    Product Code: FLOC+V1PWCK40

    Pedestal cascading mounting bracket with terminal block for up to #4 gauge CU conductors.

    Learn More

     Available from Manufacturer

    CAD$224.11
  7. FLO - C+V2-EVSE-30-25-LC1RR1PS
    Product Code: FLOC+V2EVSE3025LC1RR1PS

    CoRe+ PS Charging station (Power Sharing - U.S. Pat. No. 9,927,778), wall mounted, controlled from 8 to 30 A, 25 feet cable, LCD Display, RFID reader, network ready.

    Learn More

     Available from Manufacturer

    CAD$5,332.32
  8. FLO - C+V2-EVSE-30-25-LC1RR1ST
    Product Code: FLOC+V2EVSE3025LC1RR1ST

     Available from Manufacturer

    CAD$5,332.32
  9. FLO - C+V2-EVSE-30-25-LEDNORST
    Product Code: FLOC+V2EVSE3025LEDNORST

    CoRe+ VB Charging station (basic version), wall mounted, 30 A, 25 feet cable, no networking, no display and no reader.

    Learn More

     Available from Manufacturer

    CAD$2,940.00
  10. FLO - CM-E1-GRRV
    Product Code: FLOCME1GRRV

    Core+ Cable Management Column, Grey.

    Learn More

     Available from Manufacturer

    CAD$278.40
  11. FLO - CM-F1-GRRV
    Product Code: FLOCMF1GRRV

    Core+ Cable Management System, Gray.

    Learn More

     Available from Manufacturer

    CAD$672.00
  12. FLO - CM-S1-FL-BCCE
    Product Code: FLOCMS1FLBCCE

    Core+ Cable Management System Sign.

    Learn More

     Available from Manufacturer

    CAD$174.00
  13. FLO - S2-V2-ACCSM-01-01
    Product Code: FLOS2V2ACCSM0101

    Pole Mount Adapter Kit for SmartTWO Wall Mounting Base.

    Learn More

     Available from Manufacturer

    CAD$160.08

CoRe+ Product Features

  • Universally compatible J1772 connector
  • NEMA 4X cast aluminum casing
  • Flexible 25' cable to reach charging port on any vehicle
  • Wall mounted or pedestal configurations
  • Allows for minimal installation cost by sharing the same breaker with multiple units
  • Optional cable management systems
  • Charging session authentication capabilities through RFID card or FLO mobile app
  • Revenue generation capabilities
  • Built-in energy management features including Power Sharing and Power Limiting (CoRe+ PS)
  • Modular design to facilitate servicing and maintenance
  • Certificate to operate in temperatures ranging from -40°C to +50°C
  • CSA certified