ABB Jokab Safety Products
We are represented in standardization organisations for machine safety and we work daily with the practical application of safety requirements in combination with production requirements.
ABB Jokab delivers everything from a single safety solution to complete safety systems for single machines or entire production lines.
ABB Jokab offer a complete range of safety products, designed to make your machine safety system easy to build. We develop these innovative products continuously, in cooperation with our customers.
ABB Jokab has great experience of practical application of safety requirements and standards from both authorities and production. Sensors, switches and locks are used to control the gates and hatches around hazardous machinery, and to monitor the position of a machine.
ABB Jokab optical safety devices detect a presence in their protected field and don't require any action from the machine operator. Therefore, they are considered as more production friendly than other safety devices. Our broad range of optical safety devices includes light curtains, light grids and single beam. Some are basic for the simple applications; some offer more advanced functions as muting for the more demanding applications.
An ABB Jokab emergency stop device is used to permit anyone to stop machinery if it breaks down or if someone is in danger. We offer different types of traditional mushroom head type emergency stop for different types of mounting and environment. We also offer pull wire emergency stop switches which allow emergency command from any point along the installed wire length.
The ABB Jokab Sentry safety relays are powerful and easy to use safety relays, suitable for all common types of safety applications.
The Sentry series contains basic models for simple applications and easy output expansion, as well as highly flexible models with extremely accurate timer functions. Sentry safety relays are used in both simple and more advanced safety solutions when safety devices need to be monitored according to the requirements of functional safety standards.