Abbotsford
SENWSXWH
WSX Series Single Relay Wall Switch Passive Infrared Occupancy Sensor, White
YKLCSVTL485000LMMVOLT4K
Vapor Tight LED Strip Light
TABST050465
STAR TECK ST Series Cable Fitting, Aluminum
MAR335P
Marrette® XTP® Wire Connector, Red
SDS LED Selectable Strip

The perfect solution for contractors who want versatility and easy installation, the SDS LED Selectable Strip is an ideal choice for a wide range of commercial and industrial applications. Using less energy than traditional lighting, it also saves your customers money on energy bills and contributes to a more sustainable future.

Wireless Dimmer Kit

With Lutron's Caséta, homeowners can control their lights from anywhere using touch, voice, or automatic features.  It's easy to integrate other smart devices, and the Smart Bridge ensures uninterrupted operation with Clear Connect Wireless technology. The 3-way dimmer kit with remote works with Alexa, Apple and the Google.

Pro-Blu™ Wire Connectors

Reliable and easy-to-use, Marrette PRO-BLU 933 wire connectors’ simple design allows for quick installation, making them an efficient choice for any project. Made from durable, high-quality materials, they can withstand harsh conditions and resist corrosion for long-lasting performance with minimal maintenance or replacement. 

LED SWIVEL Choice

The LED SWIVEL Choice downlight has been specially designed to highlight specific zones by offering 360° rotation with a 90° tilt. Featuring great performance and quality with a CRI of 90+, this 4” directional downlight is easy to install in any type of ceiling and a cost-effective solution for all residential applications.

​​With your help, Canada’s children’s hospitals can…

 • Save lives

 • Deliver extraordinary care

 • Advance critical new discoveries

 • Improve the health of all children

Be a catalyst with children’s hospitals for remarkable change  – for kids, for their families, for healthcare, and for Canada, because every kid deserves a next adventure.