Abbotsford

Level up your lighting game and win! 

For the whole month of March, brace yourself for an electrifying journey with Signify! Every $250 spent on Signify products enters you into the draw to win a brand-new PlayStation!  

We will be selecting 1 lucky winner in every Gescan branch.  

4" LED Slim Recessed Downlight

Experience the perfect combination of style, versatility and efficiency with the Signify all-in-one Flat Downlight dual select. Its remarkable feature set allows for effortless adjustment of both color temperature (CCT) and luminosity, ensuring a tailored lighting experience that makes any space feel like home. 

6" LED Slim Recessed Downlight

All of the great features of the 4-inch, only bigger! 

Stackable Backlit Panel

Crafted with meticulous attention to detail, the Signify Day-Brite/CFI Selectable Backlit Panel fixture delivers exceptional energy efficiency through advanced LED technology. Its versatile design accommodates various settings, from offices to healthcare facilities, offering hassle-free installation and personalized lighting experiences. Illuminate your space confidently with Signify's Day-Brite/CFI Selectable Backlit Panels! 

SlimFlood Dual Select Floodlight

Whether it's your cozy backyard or a busy commercial property, this versatile floodlight brings brightness to every corner of your outdoor space. Transforming your outdoor space is a breeze with the straightforward installation process, brightening your outdoor space is quick and effortless. 

Raise the bar with supreme convenience

From bedroom to boardroom, university to hospital, we use our mobile devices to work, play and stay connected to those who matter most. Charge phones, tablets and more up to 40% faster, with Legrand's Ultra-Fast USB Outlets from the radiant® Collection.  

radiant® 3-Way Switch Kit

The radiant® line from Legrand features clean lines and classic colors, for a sophisticated touch. Coordinating wall plates included with radiant® smart devices. The smartest way to take control of lights and power, optimized for an ultra-reliable whole home experience. Available with Wi-Fi or with Netatmo. 

radiant® 3-Way Dimmer Kit

Transform the way you interact with your home's lighting with the radiant® Wireless Dimmer Kit. Whether you're enhancing convenience, adding flexibility, or embracing smart home technology, this kit offers the perfect solution for modernizing your lighting control. 

Ultra Fast USB Charger

Upgrade your space with the convenience, speed, and style of the radiant® Collection's Ultra-Fast USB Outlets, and never be left with a drained battery again. 

USB Charger w/ Tamper-Resistant Receptacle

Elevate your charging experience with the Legrand 15A Tamper-Resistant USB Type-A Outlet in elegant white. This commercial-grade receptacle features integrated USB ports for hassle-free device charging and tamper-resistant technology, ensuring safety and style seamlessly blend into your space. 

The ultimate solution for efficient and secure electrical connections 

Discover the WAGO Splicing Connector – a game-changer for seamless and secure electrical connections. Its revolutionary lever design streamlines wire splicing, eliminating the need for tools. Crafted for lasting durability and safety compliance, this connector features built-in insulation and transparent housing for effortless inspection. 

Say goodbye to tedious wiring and unreliable connections.   

The Inline Splicing Connector with Levers from WAGO revolutionizes electrical installations with its user-friendly design and reliable performance. Forget about complex wiring – this connector allows for quick, tool-free splicing, thanks to its innovative lever mechanism. Its compact size fits seamlessly into tight spaces, making it perfect for residential, commercial and industrial applications. Crafted with high-quality materials, it ensures long-lasting performance and dependable connectivity.  

This website uses cookies to ensure you get the best experience on our website. Read more
Ok