-
Klein Tools, Inc. - NCVT-3
Product Code: KLNNCVT3The NCVT-3 is a non-contact voltage tester with an integrated flashlight. The voltage sensor detects 12-1,000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and...
In Stock in Gescan
CAD$34.61 -
Klein Tools, Inc. - CL800
Product Code: KLNCL800Product Features: - Automatically ranging true mean squared (TRMS) technology for increased accuracy - Test leads measure AC/DC voltage, resistance, continuity, frequency and capacitance and tests diodes - Thermocouple probe measures temperature - Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages - CAT IV 600V, CAT II...
In Stock in Gescan
CAD$ 181.82 CAD$ 172.98 -
Klein Tools, Inc. - MM600
Product Code: KLNMM600This automatically ranging digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, test diodes and continuity. Exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians ...
In Stock in Gescan
CAD$111.15 -
Klein Tools, Inc. - NCVT-1
Product Code: KLNNCVT1Description Use this Non-Contact Voltage Tester to detect standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, outlets and wires. A bright green LED will tell you the tester is working and also functions as a worklight. It changes to red and warning tones sound when voltage is detected. PRODUCT FEATURES: - Non-contac...
In Stock in Gescan
CAD$21.48 -
Klein Tools, Inc. - MM700
Product Code: KLNMM700Klein Tools MM700 is an automatically ranging true root mean squared (TRMS) digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electri...
In Stock in Gescan
CAD$159.68 -
Klein Tools, Inc. - NCVT-4IR
Product Code: KLNNCVT4IRThe NCVT-4IR provides non-contact determination of AC voltage in cables, cords, circuit breakers, switches, outlets and wires; as well as infrared (IR) thermometer measurements, making it the perfect choice for HVAC professionals. PRODUCT FEATURES: • Designed specifically for HVAC applications • Provides non-contact determination of AC volt...
In Stock in Gescan
CAD$51.96 -
Klein Tools, Inc. - CL600
Product Code: KLNCL600This automatically ranging true mean squared (TRMS) digital clamp-meter measures AC current via the clamp, and measures AC/DC voltage, resistance, continuity, and tests diodes via test-leads. Exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across Amer...
In Stock in Gescan
CAD$106.62 -
Klein Tools, Inc. - 69418
Product Code: KLN69418The Klein Tools Test Lead set is part of a full line of Klein Tools meters and testers, designed by electricians for electricians. They feature removable alligator clips that attach to wires and other conductors. Designed for use with Klein Tools CL110, CL210, CL310, CL600, CL700, and CL800. The leads perform accurately with Klein Tools' meters and...
Available from Manufacturer
CAD$17.44 -
Klein Tools, Inc. - ET130
Product Code: KLNET130Klein Tools ET130 is an easy-to-use precision light meter that measures illuminance levels in both Foot Candles (FC) and Lux. Backlit LCD display screen with bar graph assists when monitoring light levels and for retrofit projects. Includes custom carrying pouch and 9V battery. PRODUCT FEATURES: • Easy-to-operate meter to monitor light levels ...
In Stock in Gescan
CAD$84.93 -
Klein Tools, Inc. - CL312
Product Code: KLNCL312Klein Tools CL312 is an automatically ranging true root mean square (TRMS) digital clamp meter that measures AC current via the clamp, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, and tests diodes via test-leads, and temperature via a thermocouple probe. Features include Auto Range to improve efficiency and speed whe...
In Stock in Gescan
CAD$96.90 -
Klein Tools, Inc. - CL150
Product Code: KLNCL150This easy to use, stand-alone meter features an 18-inch flexible clamp that allows access into panels and hard to reach areas (bundled wires, awkward conductors, and PLC cabinets). True RMS readings with CATIV 600V or CATIII 1000V safety rating. Features backlit LCD display, auto-power off after 15 minutes, Max/Min, Hold, Auto-Ranging and Low Batte...
In Stock in Gescan
CAD$118.28 -
Klein Tools, Inc. - ET910
Product Code: KLNET910PRODUCT FEATURES: - 3 to 20V DC; Current: 0.05 to 3A (monitoring mode) - Built-in test loads of 0.5A, 1A, 2A, and 3A; no external test load required - Continuously monitor up to 1000 hours of voltage, current, capacity/charge delivered, energy, and resistance (calculated) - Tests most common standard USB-A ports, including Qualcomm Quick Charg...
In Stock in Gescan
CAD$56.99 -
Klein Tools, Inc. - ET40
Product Code: KLNET40Klein Tools ET40 is an Electronic AC/DC Voltage Tester. It features indicators for positive and negative DC polarity, and tests DC voltages as low as 1.5V. It tests AC voltages 12-240VAC. Excellent for checking, verifying or troubleshooting common residential electrical wiring in electrical outlets, light fixtures, doorbells and more. It operates o...
In Stock in Gescan
CAD$19.99 -
Klein Tools, Inc. - NCVT-6
Product Code: KLNNCVT6The Klein Tools NCVT-6 is a non-contact voltage tester (NCVT) with an integrated laser distance meter. It can detect voltage over the full-range from 12 to 1000 VAC and can measure distances from 2-Inch (51 mm) up to 66-Feet (20 m). The laser distance meter functions independently from the NCVT with a simple-to-use intuitive interface. Easy, single...
In Stock in Gescan
CAD$65.37