Proficy HMI/SCADA CIMPLICITY Fundamentals

Course Length:
3 days
Hours:
8:30 AM - 4:30 PM
Tuition:
$1,600 per Student
Est. Class Size:
5-10 Students

Course Description

The Proficy HMI/SCADA CIMPLICITY Fundamentals course is an entry-level course focusing on the multiple aspects of project configuration.  Valuable hands-on lab exercises are provided which guide students through the building and modification of the HMI application.

Location:

Gescan
15103-121A Avenue
Edmonton, AB
T5V 1V1

Course FAQs

Who should attend:
This course is designed for Operators, Application Designers, and System Managers.
Are there any prerequisites?
Participants should have a working knowledge of Windows operating systems.  Previous controls and HMI/SCADA experience is an asset.
What tasks will be taught in this class?
Upon completion of this course, the student will be able to:
  • Create and configure a new Project including the Point Database of the project.
  • Configure graphic screens.
  • Create Events and Actions using the Basic Control Engine, including simple scripts using a BV compliant language.
  • Create Database Logging tables.
  • Create and modify Trend Charts and Alarm Viewers.
  • Work with Linked Objects.
  • Work with Smart Objects.
  • Work with the various Animation capabilities of CIMPLICITY HMI.
  • Use native and 3rd party ActiveX controls in CIMPLICITY HMI screens.
  • Work with Screen Variables to build displays quickly and efficiently.
  • Build an elegant navigation scheme using the Navigation Configuration tools.

Register Now