On-Q - WP3455-WH - Blank Keystone Inserts (10/Pack), White

CAD$ 3.43 CAD$ 2.60

Product code: ONQWP3455WH

Manufacturer: Legrand

Brand: On-Q

Part Number: WP3455-WH

  In Stock in Gescan

Details

This 10 pack bag of high quality inserts is for use in all Keystone Wall Plates.

FEATURES AND BENEFITS:

• RoHS Compliant
• CSA Listing Info: CAN/CSA-C22.2 No. 182.4-1990
• CSA Standard: Yes
• UL Listing No: ANSI/UL 1863
• UL Standard: Yes
• UN SPSC: 39121704
• Material: High Impact Flame Retardant Plastic
• Product Fits Into: Keystone Cutout
• Depth: 0.79"
• Length: 0.87"
• Width: 0.67 in

UPC 804428024729
Color White
Special Features Product Fits Into Keystone Cutout
Certifications UL listed, CSA certified
Material High Impact Flame Retardant Plastic
Width 0.67 in
Specification  Detailed Specifications