
ABB Liquid Type Sealing Compound
Description
Liquid type sealing compound includes pouch of sealing compound with integral spout, fiber and damming material. Use liquid compound for shielded cables and cables with 5 conductors or more including ground.
Specifications
Brand Name | ABB | Item Name | Liquid Compound Kit |
Type | Sealing Compound | Container Size | 66 ml |
Color | White | Specific Gravity | 1.21 |
Includes | Pouch of Sealing Compound, Customizable Nozzle and Damming Fiber | Standards | UL E82038 Listed |
UPC | 786209696755 |
Packages
5 - UNIT = (5) | 60 - UNIT = 60 | 1440 - UNIT = 1440 |