Abbotsford
POLAFT16

AMERICAN POLYWATER CORPORATION AFT-16 POLYWATER® AFT™ AEROSOL FOAM SEALANT (15/CS)

Price $169.67 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AMERICAN POLYWATER CORPORATION
Manufacturer #:AFT-16

Description

1 - 16 oz. can; 2 – actuators. Protects Conduit and Raceway Systems AFT™ closed-cell sealant provides 10 feet of water-blocking performance in electrical and telecommunication environments. The two-part, closed-cell AFT Sealant is durable and easy to install. AFT has excellent adhesion to a variety of conduits.

Specifications

Brand Name American Polywater Sub Brand AFT
Item Name Sealant Type aerosol duct sealant
Container Type Aerosol Can Color Purple Liquid, Aerosol presentation oz
Specific Gravity Does not apply Application Time 2-minutes
Temperature Rating 45 - 95 °F Standards UL recognized, passes UL94, Class HBF, ASTM D1622, D1621, D2856, D638, D790, D2842
Application Sealing Conduits and Risers from Moisture, Gases and Rodents Applications UPC 027868096006

Packages

15 - UNIT - (15)