Abbotsford
tabctb8

ABB CTB8 8oz. CONTAX™ Oxide Inhibiting Compound

Price $44.0517 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CTB8

Description

Blackburn® type CT CONTAX™ oxide inhibiting compound in 8 oz plastic bottle. Seals electrical connections from oxygen and moisture. Non-water soluble, non-petroleum based polymer grease. Non toxic, will not irritate the skin. Service temperature to 238 °C.

Specifications

Brand Name ABB Sub Brand Contax™
Item Name Oxide Inhibitor Type Chemical Products
Container Type Bottle Container Size 8 oz
Color Black Base Type Non-Petroleum Polymer Grease
Application For Sealing Electrical Connections From Oxygen and Moisture UPC 783786611454

Packages

1 - UNIT - 1 12 - UNIT = 12 2100 - UNIT = 2100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok