Abbotsford
POLHPD72

AMERICAN POLYWATER CORP HP-D72 Type HP™ Cleaner Degreaser 72-Count Wipe Canister

Price $108.98 / PK
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:AMERICAN POLYWATER CORP
Manufacturer #:HP-D72

Description

Polywater® Type HP™ is our most popular electrical cleaner for cable splice preparation, cable termination and electrical apparatus maintenance. HP™ fits the needs of electrical utilities, line contractors, and medium voltage crews that have to comply with regulatory and safety requirements.Polywater® Type HP™ evaporates slowly, allowing more work time. Type HP™ Pel-Pac® packaging contain lint-free wipes saturated with a limited amount of solvent–enough to do the job while keeping safety in mind.

Specifications

Brand Name American Polywater Sub Brand SpliceMaster®
Item Name Cleaning Wipes Type Non-Chlorinated
Color Colorless Fragrance Mild Citrus
Number of Wipes 72 Packaging Type Box
Standards IEEE 1493, ASTM D877, D1533B, D2369, D130, D543 Application Electrical Cable, Equipment, General Maintenance Degreasing
UPC 027868007941

Packages

6 - UNIT - (6)