Abbotsford
stlelnv0908aw

STELPRO DESIGN ELNV0908AW 1300W 208V 6.5Amp ELN Series El Niño Hand Dryer, White

Price $1,168.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ELNV0908AW
Documents Documents

Description

The perfect combination of power and style. El Niño is absolutely incredible; you have to feel it to believe it. In just a few seconds, this powerful hand dryer dries your hands completely. The days when you had to get some paper towels are gone. More paper means more mess, less maintenance and less costs. El Niño is also the power to combine fast drying with energy and money savings as well as controlled noise levels. Indeed, this modern hand dryer offers four custom operating modes giving you the flexibility to adjust it to your needs. Save time and money with the stylish El-Niño!

Specifications

Brand Name Stelpro Sub Brand ELN
Item Name Hand Dryer Type Automatic Start
Voltage Rating 208 V Amperage Rating 6.5 A
Wattage 1300 W Color White
Width 266 mm Height 311 mm
Depth 157 mm Housing Material Die-Cast Aluminum
Finish Chrome Plated Weight 4.4 kg
Application For Commercial, Industrial use UPC 626296209240

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok